Overview
Mfr description
69083149050 3NQ80-OVS
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter3/8 in
- Shank Diameter1/8 in
- Head Thickness3/8 in
- MaterialCeramic
- Max Rpm68740 rpm
- Point ShapeB122
- Package Quantity5
- UPC_NO69083149050
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data