Motion
61463624471

NORTON ABRASIVES
61463624471

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152108
MFR #61463624471
List Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624471

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152108
MFR #61463624471

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.45/each for your price

Overview

Mfr description
61463624471 PACESETTER 38A M/F

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Fine
  • Head Diameter
    3/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    68740 rpm
  • Point Shape
    B122
  • Package Quantity
    5
  • UPC_NO
    61463624471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text