Motion
61463624496

NORTON ABRASIVES
61463624496

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #04152117
MFR #61463624496
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624496

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #04152117
MFR #61463624496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.42/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    73880 rpm
  • Package Quantity
    5
  • Point Shape
    W153
  • Point Shape Code
    W153
  • UPC_NO
    61463624496

Overview

Mfr description
61463624496 PACESETTER 38A M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought