Motion
69083149133

NORTON ABRASIVES
69083149133

Mounted Point - Vitrified, 80 Grit, 1/8 in Shank Dia, Ceramic
Mi Item #04152118
MFR #69083149133
Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083149133

Mounted Point - Vitrified, 80 Grit, 1/8 in Shank Dia, Ceramic
Mi Item #04152118
MFR #69083149133

Mfr description
69083149133 3NQ80-OVS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.19/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Stock Number
    69083149133
  • Material
    Ceramic
  • Max Rpm
    66580 rpm
  • Package Quantity
    5
  • Point Shape
    W154
  • Point Shape Code
    W154
  • UPC_NO
    69083149133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)