Motion
69083149135

NORTON ABRASIVES
69083149135

Mounted Point - Vitrified, 80 Grit, 1/8 in Shank Dia, Ceramic Alumina
Mi Item #04152119
MFR #69083149135
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083149135

Mounted Point - Vitrified, 80 Grit, 1/8 in Shank Dia, Ceramic Alumina
Mi Item #04152119
MFR #69083149135

Mfr description
69083149135 3NQ80-OVS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.37/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Vitrified
  • Grit Number
    80
  • Material
    Ceramic Alumina
  • Max Rpm
    47880 rpm
  • Package Quantity
    5
  • Point Shape
    W164
  • Point Shape Code
    W164
  • UPC_NO
    69083149135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)