Motion
61463624516

NORTON ABRASIVES
61463624516

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152122
MFR #61463624516
List Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624516

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152122
MFR #61463624516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.71/each for your price

Overview

Mfr description
61463624516 W175 38A M I2 SPDL

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    57530 rpm
  • Point Shape
    W175
  • Package Quantity
    5
  • UPC_NO
    61463624516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text