Motion
61463624539

NORTON ABRASIVES
61463624539

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #04152127
MFR #61463624539
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624539

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #04152127
MFR #61463624539

Mfr description
61463624539 PACESETTER 38A M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    34670 rpm
  • Package Quantity
    5
  • Point Shape
    W196
  • Point Shape Code
    W196
  • UPC_NO
    61463624539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)