Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624544

Mounted Point - Vitrified, 90 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #04152130
MFR #61463624544

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
61463624544 PACESETTER 38A M/F

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    90
  • Grade
    Fine
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    50930 rpm
  • Point Shape
    W200
  • Package Quantity
    5
  • UPC_NO
    61463624544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought