Motion
61463624553

NORTON ABRASIVES
61463624553

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #04152131
MFR #61463624553
List Price$31.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624553

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #04152131
MFR #61463624553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.16/each for your price

Overview

Mfr description
61463624553 3/4 X 2 38A60-P9VME

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    22830 rpm
  • Point Shape
    W208
  • Point Shape Code
    W208
  • Package Quantity
    5
  • UPC_NO
    61463624553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text