Motion
69083149138

NORTON ABRASIVES
69083149138

Mounted Point - Vitrified, 80 Grit, 1/8 in Shank Dia, Ceramic, 5 Per Pack
MI ITEM #04152132
MFR #69083149138
List Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083149138

Mounted Point - Vitrified, 80 Grit, 1/8 in Shank Dia, Ceramic, 5 Per Pack
MI ITEM #04152132
MFR #69083149138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.26/each for your price

Overview

Mfr description
69083149138 3NQ80-OVS

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    80
  • Head Diameter
    1 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Material
    Ceramic
  • Max Rpm
    38200 rpm
  • Point Shape
    W215
  • Package Quantity
    5
  • UPC_NO
    69083149138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text