Motion
69083149148

NORTON ABRASIVES
69083149148

Mounted Point - 80 Grit, 1/4 in Shank Dia, Ceramic, 25 Per Pack
Mi Item #04152137
MFR #69083149148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083149148

Mounted Point - 80 Grit, 1/4 in Shank Dia, Ceramic, 25 Per Pack
Mi Item #04152137
MFR #69083149148

Mfr description
69083149148 3NQ80-OVS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    2 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Grit Number
    80
  • Material
    Ceramic
  • Package Quantity
    25
  • Point Shape
    W242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)