Motion
66261119262

NORTON ABRASIVES
66261119262

Coated Flap Disc - 5/8 in Non-Threaded Arbor, 4 in Disc Diameter, 80 Grit, Package Qty: 5
Mi Item #04152141
MFR #66261119262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261119262

Coated Flap Disc - 5/8 in Non-Threaded Arbor, 4 in Disc Diameter, 80 Grit, Package Qty: 5
Mi Item #04152141
MFR #66261119262

Mfr description
66261119262 R822 80-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Grit Number
    80
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Trimmable
    Not Trimmable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)