Motion
63642536147

NORTON ABRASIVES
63642536147

Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #04152149
MFR #63642536147
Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642536147

Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #04152149
MFR #63642536147

Mfr description
63642536147 TWINSTAR TYPE 27 40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.22/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Polyester
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    63642536483
  • Max Rpm
    13300 rpm
  • Package Qty
    5
  • Package Quantity
    5
  • Substrate
    Plastic
  • Trimmable
    Trimmable
  • UPC_NO
    63642536147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)