Motion
63642503511

NORTON ABRASIVES
63642503511

Sanding Disc - 4.5000 in Disc Diameter, Zirconia Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #04152150
MFR #63642503511
List Price$42.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503511

Sanding Disc - 4.5000 in Disc Diameter, Zirconia Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #04152150
MFR #63642503511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.96/each for your price

Overview

Mfr description
63642503511 R822 40-X

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Polyester
  • Mounting Type
    Arbor Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought