Motion
63642536148

NORTON ABRASIVES
63642536148

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 RPM, Package Qty: 5
MI ITEM #04152155
MFR #63642536148
Your Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642536148

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 RPM, Package Qty: 5
MI ITEM #04152155
MFR #63642536148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.83/each(List $16.64)

Overview

Mfr description
63642536148 TWINSTAR TYPE 27 60

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Max Rpm
    13300 rpm
  • Trimmable
    Trimmable
  • UPC_NO
    63642536148
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Package Quantity
    5
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text