Motion
63642503512

NORTON ABRASIVES
63642503512

Sanding Disc - 4.5000 in Disc Diameter, Zirconia Alumina Abrasive Material, Polyester Backing Material, 60 Grit
Mi Item #04152156
MFR #63642503512
Price$20.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503512

Sanding Disc - 4.5000 in Disc Diameter, Zirconia Alumina Abrasive Material, Polyester Backing Material, 60 Grit
Mi Item #04152156
MFR #63642503512

Mfr description
63642503512 R822 60-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.46/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Coarse
  • Grit Number
    60
  • Mounting Type
    Arbor Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)