Motion
63642503531

NORTON ABRASIVES
63642503531

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 13000 rpm, Package Qty: 5
MI ITEM #04152172
MFR #63642503531
List Price$35.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503531

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 13000 rpm, Package Qty: 5
MI ITEM #04152172
MFR #63642503531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.43/each for your price

Overview

Mfr description
63642503531 R822 40-X
  • Zirconia alumina abrasive for aggressive cut and long life with 2X-3X total performance over aluminum oxide products; excellent choice for mild carbon steel and welds
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Cotton back cloth for good finish and fast initial rate of cut
  • Coarse 40 grit for stock removal, beveling and edge chamfering
  • High-density - jumbo flaps - discs are the choice when working on uneven or curved surfaces, as well as finer-grit blending

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Center Hole Diameter
  • Max Rpm
    13000 rpm
  • UPC_NO
    63642503531
  • Package Quantity
    5
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text