Motion
66261119268

NORTON ABRASIVES
66261119268

Coated Flap Disc - 7/8 in Non-Threaded Arbor, 4-1/2 in Disc Diameter, 60 Grit, Package Qty: 5
Mi Item #04152181
MFR #66261119268
Price$26.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261119268

Coated Flap Disc - 7/8 in Non-Threaded Arbor, 4-1/2 in Disc Diameter, 60 Grit, Package Qty: 5
Mi Item #04152181
MFR #66261119268

Mfr description
66261119268 R822 60-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.86/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Backing Weight
    X-wt. Cotton
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder
  • Grade
    Coarse Grit
  • Grit Number
    60
  • Manufacturer Package Quantity
    5
  • Max Rpm
    13000 rpm
  • Package Quantity
    5
  • Series
    BlueFire R860
  • Trimmable
    Not Trimmable
  • UPC_NO
    66261119268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)