Motion
66261190001

NORTON ABRASIVES
66261190001

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12000 RPM, Package Qty: 10
MI ITEM #04152193
MFR #66261190001
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261190001

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12000 RPM, Package Qty: 10
MI ITEM #04152193
MFR #66261190001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
66261190001 R980 TYPE 29 36

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Backing Material
    Plastic
  • Max Rpm
    12000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    66261190001
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Package Quantity
    10
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text