Motion
63642505281

NORTON ABRASIVES
63642505281

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 36 Grit, 12000 RPM, Package Qty: 10
Mi Item #04152194
MFR #63642505281
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642505281

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 36 Grit, 12000 RPM, Package Qty: 10
Mi Item #04152194
MFR #63642505281

Mfr description
63642505281 TWINSTAR TYPE 27 36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Max Rpm
    12000 rpm
  • Package Quantity
    10
  • Trimmable
    Not Trimmable
  • UPC_NO
    63642505281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)