Motion
63642505283

NORTON ABRASIVES
63642505283

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 60 Grit, 12000 RPM, Package Qty: 10
MI ITEM #04152203
MFR #63642505283
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642505283

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 5 in Disc Diameter, 60 Grit, 12000 RPM, Package Qty: 10
MI ITEM #04152203
MFR #63642505283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63642505283 TWINSTAR TYPE 27 60
  • New, premium ceramic and zirconia alumina abrasive blend
  • Excellent performance and efficiencies on mild carbon steel and ferrous metal/cast iron applications
  • High strength, lightweight, absorbs vibration
  • Red, flexible plastic backing plate on Type 27 Quick Trim
  • New industry standard for trimability
  • Used primarily for blending and finishing flat surfaces

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Max Rpm
    12000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    63642505283
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Package Quantity
    10
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text