Motion
66261119274

NORTON ABRASIVES
66261119274

Sanding Disc - 5.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 60 Grit
Mi Item #04152205
MFR #66261119274
Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261119274

Sanding Disc - 5.0000 in Disc Diameter, Zirconia Alumina Abrasive Material, 60 Grit
Mi Item #04152205
MFR #66261119274

Mfr description
66261119274 R822 60-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.48/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Grit Number
    60
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)