Motion
63642541406

NORTON ABRASIVES
63642541406

Coated Flap Disc - Type 29, 6 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 10200 rpm
Mi Item #04152212
MFR #63642541406
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642541406

Coated Flap Disc - Type 29, 6 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 10200 rpm
Mi Item #04152212
MFR #63642541406

Mfr description
63642541406 TWINFIBER 40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Polyester
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696090145
  • Max Rpm
    10200 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    63642541406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)