Motion
63642541408

NORTON ABRASIVES
63642541408

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 6 in Disc Diameter, 80 Grit, 10200 RPM, Package Qty: 10
MI ITEM #04152214
MFR #63642541408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642541408

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 6 in Disc Diameter, 80 Grit, 10200 RPM, Package Qty: 10
MI ITEM #04152214
MFR #63642541408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63642541408 TWINFIBER 80

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Max Rpm
    10200 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    63642541408
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Package Quantity
    10
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought