Motion
66261183498

NORTON ABRASIVES
66261183498

Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 36 Grit, 8600 rpm
Mi Item #04152216
MFR #66261183498
Price$28.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183498

Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 36 Grit, 8600 rpm
Mi Item #04152216
MFR #66261183498

Mfr description
66261183498 R980 TYPE 29 36
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.09/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Plastic
  • Bonding Type
    Resin
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261183498
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Norton Blaze
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    66261183498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)