Motion
63642536150

NORTON ABRASIVES
63642536150

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 5
MI ITEM #04152222
MFR #63642536150
List Price$32.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642536150

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 5
MI ITEM #04152222
MFR #63642536150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.37/each for your price

Overview

Mfr description
63642536150 TWINSTAR TYPE 27 40

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Max Rpm
    8600 rpm
  • Trimmable
    Trimmable
  • UPC_NO
    63642536150
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Package Quantity
    5
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text