Motion
66261183501

NORTON ABRASIVES
66261183501

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 80 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04152233
MFR #66261183501
List Price$30.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183501

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 80 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04152233
MFR #66261183501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.71/each for your price

Overview

Mfr description
66261183501 R280 TYPE 29 80

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Backing Material
    Plastic
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    66261183501
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Package Quantity
    10
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text