Motion
63642504335

NORTON ABRASIVES
63642504335

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04152247
MFR #63642504335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642504335

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04152247
MFR #63642504335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63642504335 TWINFIBER 40-Y

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    63642504335
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Package Quantity
    10
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text