Motion
63642504883

NORTON ABRASIVES
63642504883

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 7 in Disc Diameter, 80 Grit, 8600 RPM, Package Qty: 10
Mi Item #04152259
MFR #63642504883
Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642504883

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 7 in Disc Diameter, 80 Grit, 8600 RPM, Package Qty: 10
Mi Item #04152259
MFR #63642504883

Mfr description
63642504883 TWINSTAR TYPE 27 80
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.70/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • Trimmable
    Not Trimmable
  • UPC_NO
    63642504883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)