Motion
63642504338

NORTON ABRASIVES
63642504338

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 120 Grit, 8600 RPM, Package Qty: 10
Mi Item #04152262
MFR #63642504338
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642504338

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 120 Grit, 8600 RPM, Package Qty: 10
Mi Item #04152262
MFR #63642504338

Mfr description
63642504338 TWINFIBER 120-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • Trimmable
    Not Trimmable
  • UPC_NO
    63642504338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)