Overview
Mfr description
07660704711 F226 50
Specifications
- Disc Diameter
- Grit Number50
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Backing MaterialFiber
- Number Of Vacuum Holes0
- Mounting TypeLocking
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data