1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
69957398001
Norton SG Blaze Coated Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #
04152282
MFR #
69957398001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
NORTON ABRASIVES 69957398001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
69957398001
Norton SG Blaze Coated Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #
04152282
MFR #
69957398001
Mfr description
69957398001 F980 36
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Disc
Diameter
4-1/2 in
Details
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Backing Material
Fiber
Grit Number
36
Mounting Type
Locking
Number Of Vacuum Holes
0
Package Quantity
25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items