Motion
66261129719

NORTON ABRASIVES
66261129719

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04152284
MFR #66261129719
Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261129719

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04152284
MFR #66261129719

Mfr description
66261129719 F826 36
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.39/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Attachment Type
    Speed-Lok
  • Backing Material
    Fiber
  • Disc Attachment Type
    Speed-Lok
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261129719
  • Material Application
    300 Series Stainless, 400 Series Stainless, Cast Iron, Low Carbon Steels, Super Alloys, Titanium
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    3
  • Package Quantity
    10
  • UPC_NO
    66261129719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)