Motion
69957398002

NORTON ABRASIVES
69957398002

Norton SG Blaze Coated Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #04152289
MFR #69957398002
List Price$7.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957398002

Norton SG Blaze Coated Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #04152289
MFR #69957398002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.41/each for your price

Overview

Mfr description
69957398002 F980 50

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • UPC_NO
    69957398002
  • Mounting Type
    Locking
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text