Motion
66261138454

NORTON ABRASIVES
66261138454

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit, Blue Color
Mi Item #04152292
MFR #66261138454
Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138454

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit, Blue Color
Mi Item #04152292
MFR #66261138454

Mfr description
66261138454 F826 50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.24/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Heavy metal removal, Paint stripping, Weld grinding
  • Backing Material
    Fiber
  • Color
    Blue
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261138454
  • Material Application
    Metal
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261138454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)