Motion
66261138453

NORTON ABRASIVES
66261138453

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Abrasive Material, Fiber Backing Material, 60 Grit, Blue Color
MI ITEM #04152299
MFR #66261138453
Price$3.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138453

Norzon Bluefire Coated Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Abrasive Material, Fiber Backing Material, 60 Grit, Blue Color
MI ITEM #04152299
MFR #66261138453

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.71/each

Specifications

Dimensions

  • Arbor Size
    22.22 mm, 7/8 in
  • Disc Diameter  
    4-1/2 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Beveling, Deburring, Blending, Stock Removal
  • Backing Material
    Fiber
  • Color
    Blue
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261138453
  • Material Application
    400 Series Stainless, Cast Iron, Composites, Fiberglass, Hard Woods, Super Alloys, 300 Series Stainless, Aluminum, Brass, Drywall, High Carbon Steels, Low Carbon Steels, Soft Woods, Titanium
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261138453

Overview

Mfr description
66261138453 F826 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought