Motion
69957398005

NORTON ABRASIVES
69957398005

Norton SG Blaze Coated Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #04152312
MFR #69957398005
List Price$7.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957398005

Norton SG Blaze Coated Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #04152312
MFR #69957398005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.57/each for your price

Overview

Mfr description
69957398005 F980 24

Specifications

  • Disc Diameter
  • Grit Number
    24
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • UPC_NO
    69957398005
  • Mounting Type
    Locking
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought