Motion
66261138562

NORTON ABRASIVES
66261138562

Norzon Bluefire Coated Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Abrasive Material, Fiber Backing Material, 36 Grit, Blue Color
Mi Item #04152325
MFR #66261138562
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138562

Norzon Bluefire Coated Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Zirconia Abrasive Material, Fiber Backing Material, 36 Grit, Blue Color
Mi Item #04152325
MFR #66261138562

Mfr description
66261138562 5 X 7/8 36 GRIT F826 NORZON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Heavy Metal Removal, Paint Stripping, Weld Grinding
  • Backing Material
    Fiber
  • Color
    Blue
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261138562
  • Material Application
    Metal
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261138562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)