Motion
69957398007

NORTON ABRASIVES
69957398007

Norton SG Blaze Coated Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #04152334
MFR #69957398007
Price$6.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957398007

Norton SG Blaze Coated Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #04152334
MFR #69957398007

Mfr description
69957398007 F980 50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.19/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    5 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Professional Cleaning, Rust Removal, Stock Removal
  • Attachment Type
    Arbor Hole
  • Backing Material
    Fiber
  • Disc Attachment Type
    Arbor Hole
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    69957398007
  • Material Application
    High Alloy Steels, Stainless Steel, Super Alloys, Titanium
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    69957398007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)