Motion
66261126558

NORTON ABRASIVES
66261126558

Norzon Bluefire Coated Sanding Disc - 5 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #04152337
MFR #66261126558
Your Price$5.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126558

Norzon Bluefire Coated Sanding Disc - 5 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #04152337
MFR #66261126558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.22/each(List $6.52)

Overview

Mfr description
66261126558 F826 50

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    3
  • UPC_NO
    66261126558
  • Mounting Type
    Locking
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought