Motion
66261138754

NORTON ABRASIVES
66261138754

None Quick Change Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, 50 Grit, Brown Color
MI ITEM #04152340
MFR #66261138754
List Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138754

None Quick Change Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, 50 Grit, Brown Color
MI ITEM #04152340
MFR #66261138754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.15/each for your price

Overview

Mfr description
66261138754 F944 50
  • Quality ceramic alumina abrasive for faster, cooler cutting
  • Advanced resin bond technology with enhanced grain adhesion for extended life
  • Heavier fiber backing for strength and tear resistance
  • Speed-Change arbor mount provides fast, easy, tool-free disc changes that increase operator productivity
  • Coarse/50 grit for stock removal and blending
  • Made in USA

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Grade
    Coarse Grit
  • Max Rpm
    12000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Brown
  • UPC_NO
    66261138754
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought