Motion
66261137456

NORTON ABRASIVES
66261137456

Norzon Bluefire Coated Sanding Disc - 7 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit, Blue Color
MI ITEM #04152388
MFR #66261137456
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137456

Norzon Bluefire Coated Sanding Disc - 7 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit, Blue Color
MI ITEM #04152388
MFR #66261137456

Mfr description
66261137456 F826 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Collision Repair, Deburring, Manufacturing, Metal Fabrication, Stock Removal
  • Attachment Type
    Speed-Lok
  • Backing Material
    Fiber
  • Color
    Blue
  • Disc Attachment Type
    Speed-Lok
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261137456
  • Material Application
    300 Series Stainless, 400 Series Stainless, Cast Iron, Low Carbon Steels, Super Alloys, Titanium
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    6
  • Package Quantity
    10
  • UPC_NO
    66261137456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)