Motion
63642543426

NORTON ABRASIVES
63642543426

Disc Backing Pad - 9 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04152444
MFR #63642543426
Price$197.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543426

Disc Backing Pad - 9 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04152444
MFR #63642543426

Mfr description
63642543426 AIR-COOLED RBR BACK-UP PADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.00/each

Specifications

Dimensions

  • Pad Diameter
    9 in
  • Thread Size
    5/8-11 in

Details

  • Body Material
    Rubber
  • Density Rating
    Hard
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Locking Nut
  • Package Quantity
    5
  • UPC_NO
    63642543426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)