Motion
63642503000

NORTON ABRASIVES
63642503000

5.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04152448
MFR #63642503000
Your Price$71.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503000

5.0000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04152448
MFR #63642503000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.10/each(List $81.76)

Overview

Mfr description
63642503000 BACK-UP PADS BASE/PLATE SYS

Specifications

  • Pad Diameter
    5.0000 in
  • Thread Size
    5/8-11 in
  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Medium
  • Diameter
    5 in
  • Max Rpm
    10000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought