Motion
63642543235

NORTON ABRASIVES
63642543235

Disc Backing Pad - 5 in Pad Diameter
MI ITEM #04152449
MFR #63642543235
Price$145.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543235

Disc Backing Pad - 5 in Pad Diameter
MI ITEM #04152449
MFR #63642543235

Mfr description
63642543235 SPEED-LOK BACK-UP PADS-FIBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.04/each

Specifications

Dimensions

  • Pad Diameter
    5 in

Details

  • Body Material
    Rubber
  • Density Rating
    Medium
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Locking Nut
  • Package Quantity
    5
  • UPC_NO
    63642543235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)