Specifications
Dimensions
- Pad Diameter7 in
Details
- Body MaterialRubber
- Density RatingHard
- Manufacturer Package Quantity5
- Mounting TypeLocking Nut
- Package Quantity5
- UPC_NO63642543240
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)