Motion
63642543250

NORTON ABRASIVES
63642543250

Disc Backing Pad - 7 in Pad Diameter
Mi Item #04152452
MFR #63642543250
Price$164.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543250

Disc Backing Pad - 7 in Pad Diameter
Mi Item #04152452
MFR #63642543250

Mfr description
63642543250 SPEED-LOK BACK-UP PADS-FIBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.08/each

Specifications

Dimensions

  • Pad Diameter
    7 in

Details

  • Body Material
    Rubber
  • Density Rating
    Soft
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Locking Nut
  • Package Quantity
    5
  • UPC_NO
    63642543250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)