Motion
63642543270

NORTON ABRASIVES
63642543270

Disc Backing Pad - 9 in Pad Diameter
MI ITEM #04152453
MFR #63642543270
List Price$197.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543270

Disc Backing Pad - 9 in Pad Diameter
MI ITEM #04152453
MFR #63642543270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.08/each for your price

Overview

Mfr description
63642543270 SPEED-LOK BACK-UP PADS-FIBER

Specifications

  • Pad Diameter
    9 in
  • Body Material
    Rubber
  • Density Rating
    Medium
  • Package Quantity
    5
  • UPC_NO
    63642543270
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought