Motion
66261138609

NORTON ABRASIVES
66261138609

Norzon Bluefire Coated Sanding Disc - 1 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #04152455
MFR #66261138609
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138609

Norzon Bluefire Coated Sanding Disc - 1 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #04152455
MFR #66261138609

Mfr description
66261138609 R821 50-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    50
  • Mounting Type
    Quick-Change Type S
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)