Motion
66261138095

NORTON ABRASIVES
66261138095

Metalite Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #04152456
MFR #66261138095
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138095

Metalite Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #04152456
MFR #66261138095

Mfr description
66261138095 R228 50-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Cleaning, Deburring, Detailing, Finishing, Professional Cleaning
  • Attachment Type
    Quick-Change TS (Turn-On)
  • Backing Material
    Cloth
  • Disc Attachment Type
    TS (Turn-On)
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261138095
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, High Carbon Steels, Low Carbon Steels, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
  • UPC_NO
    66261138095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)